- 10309737 / CLAMP/ROD 031 D1/2IN L7IN
| Rod Length | 7 in |
| Material | Reinforced Polyamide |
| Volume | 0.283 Hectoliter |
| Weight | 0.35 LB |
| EAN or UPC | 782934773112 |
| Rod Length | 7 in |
| Material | Reinforced Polyamide |
| Volume | 0.283 Hectoliter |
| Weight | 0.35 LB |
| EAN or UPC | 782934773112 |