- 10309758 / CLAMP/ROD 032 D1/2IN L5IN LASER
| Rod Length | 5.5 in |
| Material | Reinforced Polyamide |
| Volume | 0.283 Hectoliter |
| Weight | 0.25 LB |
| EAN or UPC | 782934772818 |
| Rod Length | 5.5 in |
| Material | Reinforced Polyamide |
| Volume | 0.283 Hectoliter |
| Weight | 0.25 LB |
| EAN or UPC | 782934772818 |