features
- Plastic double guide rail clamp for rail or rod. Support for Valu Guide rail or 1/2 inch round rod. Can be used with flat brackets up to 1 1/2 inch wide or with male or female adjusting rods. Two piece, self centering assembly. Reinforced Polyamide material.
| Rod Diameter | 0.5 in |
| Material | POLYAMIDE |
| Rail Centers | 2.76 in |
| Part Height | 1 in |
| Measurement System | Universal |
| Hole Type | Round |
| Part Width | 2.27 in |
| Length | 3.6 in |
| Fastener | M10 |
| Component Series | VG-011 |
| Weight | 0.22 LB |
| EAN or UPC | 787405000070 |

