features
- BeadWall
- Low friction guiding surface with high density bead pattern.
- Excellent for combiner or accumulation areas.
- 10 ga stainless steel channel.
- Polyamide pin rails.
- Stainless steel pins.
- Acetal beads.
- 18 inch minimum bending radius in either direction.g/8 inch carriage bolt (not included) is available as hardware kit VG-205-HDW-03-S38
| Color | Beige |
| Bend Radius [Min] | 18 in |
| Channel Material | Stainless Steel |
| Mounting Hardware Size | 3/8 in Carriage Bolt (Not Included) |
| Material | Stainless Steel |
| Profile | Beadwall |
| Pin Material | Stainless Steel |
| Temperature Range [Max] | 170 °F |
| Part Width | 1.4 in, 35.6 mm |
| Part Height | 3.66 in, 93 mm |
| Inch/Metric | Inch |
| Surface Guide Material | Acetal |
| Length | 24 in |
| Weight | 6.3 LB |
| EAN or UPC | 787405270893 |

