| Temperature Range [Max] | 170 °F |
| Inch/Metric | Inch |
| Length | 96 in |
| Part Width | 1.13 in, 28.7 mm |
| Channel Material | Aluminum |
| Part Height | 3.16 in, 80.3 mm |
| Bend Radius [Min] | 12 in |
| Pin Material | Carbon Steel |
| Material | Aluminum |
| Surface Guide Material | Acetal |
| Mounting Hardware Size | 5/16 in Hex Head Cap Screw (Not Included) |
| Profile | Beadwall |
| Color | Grey |
| Weight | 24.56 LB |
| EAN or UPC | 787405270008 |

