features
- Aluminum channel BeadRail
- Economical bead guide used for carry surfaces or side rails.
- Easy fastening frame slot for horizontal and vertical applications.
- Aluminum channel.
- Gray polyamide pin rails.
- Carbon steel pins.
- Gray acetal beads.
- 12 inch minimum bending radius in either direction.
| Temperature Range [Max] | 170 °F |
| Mounting Hardware Size | 5/16 in Carriage Bolt (Not Included) |
| Profile | Beadwall |
| Pin Material | Carbon Steel |
| Surface Guide Material | Acetal |
| Part Height | 1.95 in, 49.5 mm |
| Material | Aluminum |
| Inch/Metric | Inch |
| Part Width | 1.13 in, 28.7 mm |
| Length | 24 in |
| Bend Radius [Min] | 12 in |
| Color | Gray |
| Channel Material | Aluminum |
| Weight | 2.2 LB |
| EAN or UPC | 787405269682 |

