- 10350045 / G-RAIL SSFS FLAT ULF 14GA 10FT
| Height | 0.67 in |
| Sheath Material | Stainless Steel |
| Volume | 0.283 m3 |
| Length | 10 ft |
| Width | 0.67 in |
| Weight | 1.0 LB |
| EAN or UPC | 782934753466 |
| Height | 0.67 in |
| Sheath Material | Stainless Steel |
| Volume | 0.283 m3 |
| Length | 10 ft |
| Width | 0.67 in |
| Weight | 1.0 LB |
| EAN or UPC | 782934753466 |