- 10324445 / G-RAIL SSF FLAT AS 14GA L8FT SPL
| Material | UHMWPE |
| Sheath Material | Stainless Steel |
| Length | 8 ft |
| Width | 0.67 in |
| Volume | 6.719 GLL |
| Height | 0.67 in |
| Weight | 0.45 LB |
| EAN or UPC | 782934780622 |
| Material | UHMWPE |
| Sheath Material | Stainless Steel |
| Length | 8 ft |
| Width | 0.67 in |
| Volume | 6.719 GLL |
| Height | 0.67 in |
| Weight | 0.45 LB |
| EAN or UPC | 782934780622 |