Skip to content Skip to navigation menu
System Plast19079

19079

19079 GUIDE/WEARSTRIPS-SIDE GUIDES
Item #103146132
System Plast19079
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Ultra high molecular weight material can be used in a variety of applications.
  • Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
  • Low friction
  • High wear resistance
  • FDA & USDA complaint material.
Length 118 in
Color Stainless Steel
Material Stainless Steel
Weight 0.82 LB
EAN or UPC 787405162938
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison