Skip to content Skip to navigation menu
System PlastVG-GSWF-1.25-10

VG-GSWF-1.25-10

VG-GSWF-1.25-10 GUIDE RAIL
Item #103146349
System PlastVG-GSWF-1.25-10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Material UHMW-PE
Sheath Material Galvanized
Length 120 in
Color White
Weight 5.0 LB
EAN or UPC 787405766372
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison