Skip to content Skip to navigation menu
System PlastVG-S640M-10

VG-S640M-10

19077 GUIDE/WEARSTRIPS-SIDE GUIDES
Item #110483978
System PlastVG-S640M-10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Ultra high molecular weight material can be used in a variety of applications.
  • Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
  • Low friction
  • High wear resistance
  • FDA & USDA complaint material.
Color Stainless Steel
Material Stainless Steel
Length 118 in
Weight 0.74 LB
EAN or UPC 787405162846
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison