features
- Ram extruded UHMW-PE with static dissipating additives (SD).
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- Static dissipating additives
- FDA & USDA complaint material.
- 304 stainless steel sheath
| Length | 240 in |
| Color | Black |
| Sheath Material | Stainless Steel |
| Material | Nolu-SD |
| Weight | 0.46 LB |
| EAN or UPC | 787405517639 |

