| Material | UHMW-PE |
| Length | 120 in |
| Color | White |
| Sheath Material | Stainless Steel |
| Weight | 0.51 LB |
| EAN or UPC | 787405763111 |
| Material | UHMW-PE |
| Length | 120 in |
| Color | White |
| Sheath Material | Stainless Steel |
| Weight | 0.51 LB |
| EAN or UPC | 787405763111 |