Skip to content Skip to navigation menu
System PlastVGGSFHT10

VGGSFHT10

GS HI TEMP FLAT
Item #105300208
System PlastVGGSFHT10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Color Grey
Material PTFE
Length 120 in
Sheath Material Galvanized
Weight 0.61 LB
EAN or UPC 787405398542
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison