Skip to content Skip to navigation menu
System PlastVGSSWFS1.2520

VGSSWFS1.2520

GUIDE RAIL SS SOLID1.25WIDEFLAT20FT
Item #101813772
System PlastVGSSWFS1.2520
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Material UHMW-PE
Color White
Sheath Material Stainless Steel
Length 240 in
Weight 0.5 LB
EAN or UPC 787405521872
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison