| Color | Black |
| Length | 120 in |
| Material | Nolu-SD |
| Sheath Material | Stainless Steel |
| Weight | 0.492 LB |
| EAN or UPC | 787405522237 |
| Color | Black |
| Length | 120 in |
| Material | Nolu-SD |
| Sheath Material | Stainless Steel |
| Weight | 0.492 LB |
| EAN or UPC | 787405522237 |