Skip to content Skip to navigation menu
System PlastVG-687LDB-516

VG-687LDB-516

BRACKET,SS,8 GAUGE,516
Item #112693018
System PlastVG-687LDB-516
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Mounting Hardware Size 5/16 in-18 T-Bolt (Not Included)
Standard FDA Accepted
Mounting Hardware SS M8 or 5/16" Fastener
Length 2.87 in
Material Stainless Steel
Inch/Metric Inch
Part Width 0.79 in, 20.1 mm
Color Stainless Steel
Surface Guide Material Stainless Steel
Profile Hardware
Part Height 1.18 in, 30 mm
Temperature Range [Max] 1700 °F
Weight 0.1 LB
EAN or UPC 787405499478
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison