| Profile | 210 |
| Hardware Type | Guide Rail Bracket |
| Adjustment Type | Vertical, Horizontal |
| Material | Polypropylene |
| Overall Length | 2.5 in |
| Rod Size | 5/8 in |
| Overall Height | 7.55 in |
| Weight | 0.4 LB |
| EAN or UPC | 787405171503 |
| Profile | 210 |
| Hardware Type | Guide Rail Bracket |
| Adjustment Type | Vertical, Horizontal |
| Material | Polypropylene |
| Overall Length | 2.5 in |
| Rod Size | 5/8 in |
| Overall Height | 7.55 in |
| Weight | 0.4 LB |
| EAN or UPC | 787405171503 |