- 10309227 / KNOB 280 3/8-16IN PA NK
| Thread Size | 3/8-16 |
| Series | Knobs |
| Volume | 0.277 GLL |
| Material | Reinforced Polyamide |
| Weight | 0.22 LB |
| EAN or UPC | 782934777981 |
| Thread Size | 3/8-16 |
| Series | Knobs |
| Volume | 0.277 GLL |
| Material | Reinforced Polyamide |
| Weight | 0.22 LB |
| EAN or UPC | 782934777981 |