Skip to content Skip to navigation menu
System PlastVGJ100125TSD250

VGJ100125TSD250

VGJ100125TSD250 EXTRUDED GUIDE
Item #110483409
System PlastVGJ100125TSD250
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Ram extruded UHMW-PE with static dissipating additives (SD).
  • Ultra high molecular weight material can be used in a variety of applications.
  • Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
  • Low friction
  • High wear resistance
  • Static dissipating additives
  • FDA & USDA complaint material.
Material Nolu-SD
Profile J-Leg
Length 250 ft
Weight 0.08 LB
EAN or UPC 787405503625
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison