Skip to content Skip to navigation menu
System PlastVGJ41130920

VGJ41130920

J LEG 1/4IN BAR1.13X.09IN 20FT
Item #101798469
System PlastVGJ41130920
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Ram extruded UHMW-PE.
  • Ultra high molecular weight material can be used in a variety of applications.
  • Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
  • Low friction
  • High wear resistance
  • FDA & USDA complaint material.
Profile J-Leg
Length 20 ft
Material UHMW-PE
Weight 0.09 LB
EAN or UPC 787405504189
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison