Skip to content Skip to navigation menu
System PlastVGJL081125250

VGJL081125250

J LEG W/LIP15/16X1/8IN 250FT COIL
Item #104003670
System PlastVGJL081125250
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Ram extruded UHMW-PE.
  • Ultra high molecular weight material can be used in a variety of applications.
  • Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
  • Low friction
  • High wear resistance
  • FDA & USDA complaint material.
Length 250 ft
Material UHMW-PE
Profile J-Leg
Weight 0.09 LB
EAN or UPC 787405504899
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison