| Adjustment Type | Vertical |
| Hardware Type | AB L-Bracket Assembly |
| Material | Zinc-Plated Steel |
| Overall Height | 9.05 in |
| Thickness | 0.125 in |
| Overall Length | 3.25 in |
| Profile | 205AB |
| Weight | 0.7 LB |
| EAN or UPC | 787405170766 |
| Adjustment Type | Vertical |
| Hardware Type | AB L-Bracket Assembly |
| Material | Zinc-Plated Steel |
| Overall Height | 9.05 in |
| Thickness | 0.125 in |
| Overall Length | 3.25 in |
| Profile | 205AB |
| Weight | 0.7 LB |
| EAN or UPC | 787405170766 |