| Overall Height | 10.3 in |
| Overall Length | 3.75 in |
| Adjustment Type | Vertical |
| Material | Zinc-Plated Steel |
| Thickness | 0.125 in |
| Hardware Type | AC L-Bracket Assembly |
| Profile | 205AC |
| Weight | 0.74 LB |
| EAN or UPC | 787405170827 |
| Overall Height | 10.3 in |
| Overall Length | 3.75 in |
| Adjustment Type | Vertical |
| Material | Zinc-Plated Steel |
| Thickness | 0.125 in |
| Hardware Type | AC L-Bracket Assembly |
| Profile | 205AC |
| Weight | 0.74 LB |
| EAN or UPC | 787405170827 |