| Overall Height | 7.5 in |
| Thickness | 0.125 in |
| Material | 304 Stainless Steel |
| Adjustment Type | Vertical |
| Profile | 205BB |
| Overall Length | 3.25 in |
| Hardware Type | BB L-Bracket Assembly |
| Weight | 0.62 LB |
| EAN or UPC | 787405170896 |
| Overall Height | 7.5 in |
| Thickness | 0.125 in |
| Material | 304 Stainless Steel |
| Adjustment Type | Vertical |
| Profile | 205BB |
| Overall Length | 3.25 in |
| Hardware Type | BB L-Bracket Assembly |
| Weight | 0.62 LB |
| EAN or UPC | 787405170896 |