| Overall Length | 3.75 in |
| Hardware Type | Gusseted L-Bracket |
| Overall Height | 5 in |
| Material | Zinc-Plated Steel |
| Thickness | 0.125 in |
| Profile | 205C |
| Adjustment Type | Vertical |
| Weight | 0.34 LB |
| EAN or UPC | 787405529236 |
| Overall Length | 3.75 in |
| Hardware Type | Gusseted L-Bracket |
| Overall Height | 5 in |
| Material | Zinc-Plated Steel |
| Thickness | 0.125 in |
| Profile | 205C |
| Adjustment Type | Vertical |
| Weight | 0.34 LB |
| EAN or UPC | 787405529236 |