| Adjustment Type | Vertical |
| Hardware Type | Gusseted L-Bracket |
| Material | 304 Stainless Steel |
| Overall Height | 5 in |
| Profile | 205C |
| Overall Length | 3.75 in |
| Thickness | 0.125 in |
| Weight | 0.37 LB |
| EAN or UPC | 787405529243 |
| Adjustment Type | Vertical |
| Hardware Type | Gusseted L-Bracket |
| Material | 304 Stainless Steel |
| Overall Height | 5 in |
| Profile | 205C |
| Overall Length | 3.75 in |
| Thickness | 0.125 in |
| Weight | 0.37 LB |
| EAN or UPC | 787405529243 |