| Overall Height | 10 in |
| Thickness | 0.125 in |
| Adjustment Type | Vertical |
| Hardware Type | CC L-Bracket Assembly |
| Overall Length | 3.75 in |
| Material | Zinc-Plated Steel |
| Profile | 205CC |
| Weight | 1.4 LB |
| EAN or UPC | 787405484887 |
| Overall Height | 10 in |
| Thickness | 0.125 in |
| Adjustment Type | Vertical |
| Hardware Type | CC L-Bracket Assembly |
| Overall Length | 3.75 in |
| Material | Zinc-Plated Steel |
| Profile | 205CC |
| Weight | 1.4 LB |
| EAN or UPC | 787405484887 |