| Adjustment Type | Vertical |
| Thickness | 0.25 in |
| Material | 304 Stainless Steel |
| Hardware Type | DB L-Bracket Assembly |
| Overall Height | 9.05 in |
| Profile | 205DB |
| Overall Length | 3.25 in |
| Weight | 1.26 LB |
| EAN or UPC | 787405171060 |
| Adjustment Type | Vertical |
| Thickness | 0.25 in |
| Material | 304 Stainless Steel |
| Hardware Type | DB L-Bracket Assembly |
| Overall Height | 9.05 in |
| Profile | 205DB |
| Overall Length | 3.25 in |
| Weight | 1.26 LB |
| EAN or UPC | 787405171060 |