| Overall Length | 3.75 in |
| Material | Zinc-Plated Steel |
| Hardware Type | DC L-Bracket Assembly |
| Profile | 205DC |
| Adjustment Type | Vertical |
| Overall Height | 10.3 in |
| Thickness | 0.25 in |
| Weight | 1.42 LB |
| EAN or UPC | 787405171091 |
| Overall Length | 3.75 in |
| Material | Zinc-Plated Steel |
| Hardware Type | DC L-Bracket Assembly |
| Profile | 205DC |
| Adjustment Type | Vertical |
| Overall Height | 10.3 in |
| Thickness | 0.25 in |
| Weight | 1.42 LB |
| EAN or UPC | 787405171091 |