| Overall Height | 5.85 in |
| Overall Length | 3.6 in |
| Thickness | 0.36 in |
| Material | Gray Polyamide |
| Adjustment Type | Vertical |
| Profile | 245J |
| Hardware Type | Double Slot L-Bracket |
| Weight | 0.3 LB |
| EAN or UPC | 787405177406 |
| Overall Height | 5.85 in |
| Overall Length | 3.6 in |
| Thickness | 0.36 in |
| Material | Gray Polyamide |
| Adjustment Type | Vertical |
| Profile | 245J |
| Hardware Type | Double Slot L-Bracket |
| Weight | 0.3 LB |
| EAN or UPC | 787405177406 |