| Hardware Type | Long Double Slot L-Bracket |
| Adjustment Type | Vertical |
| Thickness | 0.36 in |
| Material | Gray Polyamide |
| Profile | 245K |
| Overall Height | 7.64 in |
| Overall Length | 3 in |
| Weight | 0.3 LB |
| EAN or UPC | 787405177437 |
| Hardware Type | Long Double Slot L-Bracket |
| Adjustment Type | Vertical |
| Thickness | 0.36 in |
| Material | Gray Polyamide |
| Profile | 245K |
| Overall Height | 7.64 in |
| Overall Length | 3 in |
| Weight | 0.3 LB |
| EAN or UPC | 787405177437 |