features
- Aluminum extrusion and UHMW cover assembly.
- Ease of installation.
- Bendable up to 40 inch radius.
| Part Width | 0.72 in, 18.3 mm |
| Profile | Lane Divider |
| Inch/Metric | Inch |
| Part Height | 2.62 in, 66.5 mm |
| Material | Aluminum |
| Length | 10 ft |
| Color | Aluminum |
| Mounting Hardware Size | 5/16 in Hex Head Cap Screw (Not Included) |
| Weight | 6.55 LB |
| EAN or UPC | 787405506107 |

