features
- UHMW replacement cover for VG-LDA-100 assembly.
| Mounting Hardware Size | 5/16 in Hex Head Cap Screw (Not Included) |
| Part Height | 2.2 in, 55.9 mm |
| Length | 10 ft |
| Inch/Metric | Inch |
| Color | Aluminum |
| Profile | Lane Divider |
| Material | Aluminum |
| Part Width | 1 in, 25.4 mm |
| Weight | 0.25 LB |
| EAN or UPC | 787405506114 |

