features
- Nose bar for 2121 series belt. Nolu-S material.
| Component Series | NB2121 |
| Measurement System | Universal |
| Type | Nose Bars- 2121 Series Belts |
| Material | NOLU-SR |
| Radius | 0.375 in, 10 mm |
| Part Width | 3 in |
| Length | 2.5 in, 64 mm |
| Part Height | 0.75 in |
| Weight | 0.0 LB |

