features
- Drive rivet used to attach wear stips to metal or plastic frames.
- Polyamide rivet, acetal pin.
| Inch/Metric | Inch |
| Color | White |
| Profile | Hardware |
| Material | POLYAMIDE |
| Weight | 0.1 LB |
| EAN or UPC | 726166195809 |
| Inch/Metric | Inch |
| Color | White |
| Profile | Hardware |
| Material | POLYAMIDE |
| Weight | 0.1 LB |
| EAN or UPC | 726166195809 |