features
- Combiner section ends
- 10 ga stainless steel.
- Sold as pairs
- Section ends are bolted to the BeadWall or Roller Combiner frame.
- Fastening holes must be drilled on-site for assembly.
| Color | Stainless Steel |
| Profile | Hardware |
| Part Height | 2.75 in, 69.9 mm |
| Part Width | 0.63 in, 16 mm |
| Mounting Hardware Size | 5/16 in Hex Head Cap Screw (Not Included) |
| Inch/Metric | Inch |
| Temperature Range [Max] | 1700 °F |
| Length | 2 in |
| Material | Stainless Steel |
| Weight | 0.92 LB |
| EAN or UPC | 787405267039 |

