| Part Height | 3.75 in, 95.3 mm |
| Temperature Range [Max] | 1700 °F |
| Length | 2 in |
| Mounting Hardware Size | 5/16 in Hex Head Cap Screw (Not Included) |
| Color | Stainless Steel |
| Part Width | 0.63 in, 16 mm |
| Profile | Hardware |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Weight | 0.26 LB |
| EAN or UPC | 787405267114 |

