| Length | 120 in |
| Bend Radius [Min] | 30 in |
| Alloy Finish | Mill |
| Part Width | 0.66 in, 16.8 mm |
| Corrosion Resistant | Excellent |
| Profile | Body Side Guide |
| Color | Aluminum |
| Material | Aluminum |
| Inch/Metric | Inch |
| Weight | 0.2 LB |
| EAN or UPC | 726166449803 |
| Length | 120 in |
| Bend Radius [Min] | 30 in |
| Alloy Finish | Mill |
| Part Width | 0.66 in, 16.8 mm |
| Corrosion Resistant | Excellent |
| Profile | Body Side Guide |
| Color | Aluminum |
| Material | Aluminum |
| Inch/Metric | Inch |
| Weight | 0.2 LB |
| EAN or UPC | 726166449803 |