features
- Clear anodized aluminum rail.
- Accepts all VG-PBG bottle guide inserts.
| Length | 240 in |
| Part Width | 0.66 in, 16.8 mm |
| Corrosion Resistant | Excellent |
| Alloy Finish | Mill |
| Bend Radius [Min] | 30 in |
| Inch/Metric | Inch |
| Material | Aluminum |
| Color | Aluminum |
| Profile | Body Side Guide |
| Weight | 0.283 LB |
| EAN or UPC | 726166449421 |

