| Material | UHMW-PE |
| Color | White |
| Inch/Metric | Inch |
| Profile | Nose/Side Plow |
| Part Width | 2 in, 50.8 mm |
| Part Height | 2.25 in, 57.2 mm |
| Weight | 0.535 LB |
| EAN or UPC | 787405440524 |
| Material | UHMW-PE |
| Color | White |
| Inch/Metric | Inch |
| Profile | Nose/Side Plow |
| Part Width | 2 in, 50.8 mm |
| Part Height | 2.25 in, 57.2 mm |
| Weight | 0.535 LB |
| EAN or UPC | 787405440524 |