features
- Wear strip
- UHMW material
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Length | 10 ft |
| Profile | Angle |
| Inch/Metric | Inch |
| Material | UHMW-PE |
| Color | White |
| Weight | 0.057 LB |
| EAN or UPC | 787405512467 |

