| Thickness | 0.32 in |
| O.D. | 1.6 in |
| Component Series | VG-771 |
| I.D. | 0.4 in |
| Material | POLYAMIDE |
| Measurement System | Universal |
| Weight | 0.1 LB |
| EAN or UPC | 787405500563 |
| Thickness | 0.32 in |
| O.D. | 1.6 in |
| Component Series | VG-771 |
| I.D. | 0.4 in |
| Material | POLYAMIDE |
| Measurement System | Universal |
| Weight | 0.1 LB |
| EAN or UPC | 787405500563 |