| Profile | Chain Guide |
| Length | 10 ft |
| Inch/Metric | Inch |
| Part Height | 0.5 in |
| Material | UHMW-PE |
| Chain Size | 60 |
| Color | White |
| Part Width | 1.125 in |
| Weight | 0.268 LB |
| EAN or UPC | 787405402805 |
| Profile | Chain Guide |
| Length | 10 ft |
| Inch/Metric | Inch |
| Part Height | 0.5 in |
| Material | UHMW-PE |
| Chain Size | 60 |
| Color | White |
| Part Width | 1.125 in |
| Weight | 0.268 LB |
| EAN or UPC | 787405402805 |