features
- Chain guide inserts.
- Green UHMW insert.
- Ultra high molecular weight material can be used in a variety of applications.
- Accepts #60 and #2060 ANSI roller chain.
- Used with 360, 370, 370WS, and 380 series aluminum channel.
| Color | Green |
| Inch/Metric | Inch |
| Profile | Chain Guide |
| Chain Size | 60 |
| Material | UHMW-PE |
| Length | 20 ft |
| Weight | 0.07 LB |
| EAN or UPC | 787405449138 |

