- 10309018 / ADJ ROD 212 D1/2X4IN 3/8-16IN SS
| Material | Stainless Steel |
| Thread Size | 3/8-16 |
| Length | 4 in |
| Volume | 1.178 GLL |
| Weight | 0.2 LB |
| EAN or UPC | 782934775017 |
| Material | Stainless Steel |
| Thread Size | 3/8-16 |
| Length | 4 in |
| Volume | 1.178 GLL |
| Weight | 0.2 LB |
| EAN or UPC | 782934775017 |