- 10309185 / ADJ ROD 232 D5/8X12IN 3/8-16IN SS
| Volume | 1.178 GLL |
| Thread Size | 3/8-16 |
| Material | Stainless Steel |
| Length | 12 in |
| Weight | 0.72 LB |
| EAN or UPC | 782934777561 |
| Volume | 1.178 GLL |
| Thread Size | 3/8-16 |
| Material | Stainless Steel |
| Length | 12 in |
| Weight | 0.72 LB |
| EAN or UPC | 782934777561 |