- 10309221 / ADJ ROD 212J D1/2X5IN 5/16-18IN SS
| Material | Stainless Steel |
| Volume | 1.316 GLL |
| Length | 5 in |
| Thread Size | 5/16-18 |
| Weight | 0.25 LB |
| EAN or UPC | 782934777929 |
| Material | Stainless Steel |
| Volume | 1.316 GLL |
| Length | 5 in |
| Thread Size | 5/16-18 |
| Weight | 0.25 LB |
| EAN or UPC | 782934777929 |