- 10309347 / ADJ ROD 232 D5/8X10IN 3/8-16IN SS
| Volume | 1.178 GLL |
| Length | 10 in |
| Thread Size | 3/8-16 |
| Material | Stainless Steel |
| Weight | 0.6 LB |
| EAN or UPC | 782934779411 |
| Volume | 1.178 GLL |
| Length | 10 in |
| Thread Size | 3/8-16 |
| Material | Stainless Steel |
| Weight | 0.6 LB |
| EAN or UPC | 782934779411 |