- 10309392 / ADJ ROD 212 D1/2X3IN 5/16-18IN SS
| Thread Size | 5/16-18 |
| Material | Stainless Steel |
| Volume | 1.316 GLL |
| Length | 3 in |
| Weight | 0.15 LB |
| EAN or UPC | 782934779862 |
| Thread Size | 5/16-18 |
| Material | Stainless Steel |
| Volume | 1.316 GLL |
| Length | 3 in |
| Weight | 0.15 LB |
| EAN or UPC | 782934779862 |